https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5-8-10-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzOXxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1ESTVNelE0TWpFeU56TTVNQzlKVGtSWVdGaENURlJZV0ZoZlZsODFYemhmTVRCZk16QXdlRE13TUM1cWNHY3w3MjMzYzMwN2QyMTdkZjczOGY0ZWVmY2RiNmJlMTY0OGQ3ODVjMTdiMjFmNzI4OWNmODRhNjEzZDEzMDBkYzc3
CONTINENTAL
CONTINENTAL
84220
CONTINENTAL CONTINENTAL
Description
84220 ; INSTAPOWER V BELT
V-Belt; 84 Series; 22" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Part #
20034346
BDI #
396057
Details
7.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/84220/p/396057
Your Price
$ 7.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
EAN
0037256033964
Product Group - BDI
M02356
Belt Series
84
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Conti V Insta-Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
84220
Weight / LBS
0.052
Long Description
V-Belt; 84 Series; 22" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
22 Inch | 558.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh