MEGADYNE GROUP
MEGADYNE GROUP
8V2000
MEGADYNE GROUP MEGADYNE GROUP
Description
8V2000 WEDGE BANDED V-BELT ; 1IN TOP WD 200IN OUTSIDE LG
V-Belt; 8V Series; 200" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
8V2000
BDI #
546146
Details
352.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8V2000/p/546146
Your Price
$ 352.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041011116
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
8V2000
Long Description
V-Belt; 8V Series; 200" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
200 Inch | 5080 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh