BROWNING
BROWNING
8VX1120
BROWNING BROWNING
Description
8VX1120 V-BELT ; 1"WX29/32"H
V-Belt; 8VX Series; Cogged Belt Style; 112" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
2351872
BDI #
325871
Details
686.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8VX1120/p/325871
Your Price
$ 686.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.535
EAN
0662460346113
Product Group - BDI
M02356
Belt Series
8VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8VX1120
Manufacturer Internal Number
2351872
Weight / LBS
3.38
Long Description
V-Belt; 8VX Series; Cogged Belt Style; 112" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
112 Inch | 2844.8 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh