CONTINENTAL
CONTINENTAL
9/D315 ; 9/32X8000Li
CONTINENTAL CONTINENTAL
Description
9/D315 ; 9/32X8000LI V-BELT ; NON-RETURNABLE CONTI V TORQUE TEAM
V-Belt; D-32X Series; Banded Belt Style; 318"-8126MM Belt Outside Length; 11-1/4"-288MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20057175
BDI #
402830
Details
8883.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/9-D315-;-9-32X8000Li/p/402830
Your Price
$ 8,883.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
53.17
EAN
0037256263040
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt Banded
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
9/D315
Weight / LBS
117.12
Long Description
V-Belt; D-32X Series; Banded Belt Style; 318"-8126MM Belt Outside Length; 11-1/4"-288MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
11.25 Inch | 288 Millimeter
Belt Outside Length
318 Inch | 8126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh