https://www.bdiexpress.com/medias/INDDODBLTXXX-V-1BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODB8aW1hZ2UvanBlZ3xhRE0zTDJoaVpTOHhNRFkwTXprNU56Y3lNRFl3Tmk5SlRrUkVUMFJDVEZSWVdGaGZWbDh4UWs1RVgwRmZRbDlEWDBSZk16QXdlRE13TUM1cWNHY3wzNjU0ZDQzMjFkYzYyMTE1MDAwOGNmNWE2ZDIyMTRjMmYxYzE1YTA4NTU4NzBlNTBlOGE1OTU5Y2FhNmQzYmYy
DODGE
DODGE
A18
DODGE DODGE
Description
A18 V-BELT
V-Belt; A Series; 20" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
102393
BDI #
22263562
Details
9.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A18/p/22263562
Your Price
$ 9.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.054
EAN
0782477023798
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102393
Weight / LBS
0.1
Long Description
V-Belt; A Series; 20" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh