https://www.bdiexpress.com/medias/INDDODBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjN8aW1hZ2UvanBlZ3xhRGsyTDJnNFpDOHhNRFF5TWpRMU5UazVNak0xTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDJiOTZhZWI1MjE3NTk2OGQxYWZlMDAyY2Y0Mjc5ZjU4OGZiMmZhZmYyODFlNWQyMDQxNTgxNzJlMjY4OTZjZTE
DODGE
DODGE
A87
DODGE DODGE
Description
A87 V-BELT
V-Belt; A Series; 89" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
107921
BDI #
253526
Details
31.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A87/p/253526
Your Price
$ 31.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.263
EAN
0782475066438
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
A87 BELT
Manufacturer Internal Number
107921
Weight / LBS
0.58
Long Description
V-Belt; A Series; 89" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
89 Inch | 2260.6 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh