CONTINENTAL
CONTINENTAL
AA64
CONTINENTAL CONTINENTAL
Description
AA64 ; HEX
V-Belt; AA Series; Double Belt Style; 67.4" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20042345
BDI #
399662
Details
67.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AA64/p/399662
Your Price
$ 67.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.227
EAN
0037256053573
Product Group - BDI
M02356
Belt Series
AA
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Dual
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
AA64
Weight / LBS
0.5
Long Description
V-Belt; AA Series; Double Belt Style; 67.4" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
67.4 Inch | 1711.96 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh