CONTINENTAL
CONTINENTAL
AX24-A ; X13X610Li
CONTINENTAL CONTINENTAL
Description
AX24 ; TORQUE FLEX BELT
V-Belt; AX-X13X Series; Cogged Belt Style; 26"-660MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20039464
BDI #
397800
Details
20.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AX24-A-;-X13X610Li/p/397800
Your Price
$ 20.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
0037256058226
Product Group - BDI
M02356
Belt Series
AX | X13X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
AX24
Weight / LBS
0.16
Long Description
V-Belt; AX-X13X Series; Cogged Belt Style; 26"-660MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
26 Inch | 660 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh