https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-CG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyODh8aW1hZ2UvanBlZ3xhREkzTDJneVl5OHhNRFF3T0RrMU56QXhPREUwTWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY5RFIxOUJXRjlDV0Y5RFdGOUVXRjh6TURCNE16QXdMbXB3Wnd8OGViZTkxODdhODk5YjY0Zjk2YjNmZGNjOTdjNjViYWU3YzU3OWRmNmQyMjVlOGM1N2QzNzQxNDFlNDQ2MGQ5Zg
GATES
GATES
AX65
GATES GATES
Description
AX65 V-BELT ; A 67" OL
V-Belt; AX Series; Cogged Belt Style; 67" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90122065
BDI #
1121007
Details
32.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AX65/p/1121007
Your Price
$ 32.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.16
EAN
0072053457933
Product Group - BDI
M02356
Belt Series
AX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
AX65 ; X13X1651Li
Manufacturer Internal Number
9012-2065
Weight / LBS
0.43
Long Description
V-Belt; AX Series; Cogged Belt Style; 67" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
67 Inch | 1701.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh