https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-CG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyODh8aW1hZ2UvanBlZ3xhREkzTDJneVl5OHhNRFF3T0RrMU56QXhPREUwTWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY5RFIxOUJXRjlDV0Y5RFdGOUVXRjh6TURCNE16QXdMbXB3Wnd8OGViZTkxODdhODk5YjY0Zjk2YjNmZGNjOTdjNjViYWU3YzU3OWRmNmQyMjVlOGM1N2QzNzQxNDFlNDQ2MGQ5Zg
                
                https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-CG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyODh8aW1hZ2UvanBlZ3xhREkzTDJneVl5OHhNRFF3T0RrMU56QXhPREUwTWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY5RFIxOUJXRjlDV0Y5RFdGOUVXRjh6TURCNE16QXdMbXB3Wnd8OGViZTkxODdhODk5YjY0Zjk2YjNmZGNjOTdjNjViYWU3YzU3OWRmNmQyMjVlOGM1N2QzNzQxNDFlNDQ2MGQ5Zg
                
					
						
									GATES
								GATES
							
						
					AX87
				 
				GATES GATES
Description
						
                            
								AX87 V-BELT ; A 89" OL
V-Belt; AX Series; Cogged Belt Style; 89" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
                         	Part #
	                    
	                      	90122087
							BDI #
						
	                      	1121029
							
						
Details
                    
                        60.02
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AX87/p/1121029
						
		
		
		
				Your Price
				
						
							$ 60.02 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.227
					EAN
				0072053489293
					Product Group - BDI
				M02356
					Belt Series
				
					AX
			Belt Style
				
					V-Belt Cogged
			Number of Bands
				
					1 Band
			Tensile Material
				
					Polyester
			Outer Material
				
					Rubber and Fabric
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt V-Belt
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					V
			Manufacturer URL
				
					https://www.gates.com
			Manufacturer Item Number
				
					AX87 ; X13X2210Li
			Manufacturer Internal Number
				
					9012-2087
			Weight / LBS
				
					0.56
			Long Description
				
					V-Belt; AX Series; Cogged Belt Style; 89" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
			Belt Width
				
					0.5 Inch | 12.7 Millimeter
			Belt Outside Length
				
					89 Inch | 2260.6 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
