https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-BL-RBN-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTd8aW1hZ2UvanBlZ3xhREZrTDJnek9DOHhNVEE0TVRZeU1qRTFPVE01TUM5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBKTVgxSkNUbDlXWDBKTVZGOHpNREI0TXpBd0xtcHdad3xhNjlmZjFiNzMxZGY0ZjZlZDQ5ODVkY2QxZDlhMTMxYzQyNDY3ZGJjZGQ0MTdkNzg4Mzk2YWU0MDFiNWMyZmI2
https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-BL-RBN-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTd8aW1hZ2UvanBlZ3xhREZrTDJnek9DOHhNVEE0TVRZeU1qRTFPVE01TUM5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBKTVgxSkNUbDlXWDBKTVZGOHpNREI0TXpBd0xtcHdad3xhNjlmZjFiNzMxZGY0ZjZlZDQ5ODVkY2QxZDlhMTMxYzQyNDY3ZGJjZGQ0MTdkNzg4Mzk2YWU0MDFiNWMyZmI2
TIMKEN
TIMKEN
B117
TIMKEN TIMKEN
Description
B117 V-BELT ; SUPER BLUE RIBBON 101737089
V-Belt; B Series; 120" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
B117
BDI #
224661
Details
64.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B117/p/224661
Your Price
$ 64.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.54
EAN
0785201243950
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
BP117
Weight / LBS
1
Long Description
V-Belt; B Series; 120" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
120 Inch | 3048 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

