https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PC-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDV8aW1hZ2UvanBlZ3xhR0ZoTDJnell5OHhNRFF3T0RrMk5UWXdNek0xT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUTE5QlgwSmZRMTlFWHpNd01IZ3pNREF1YW5Cbnw4ZWI0NzYyM2M4NmNlMDExZTg0ZmIwYTdhYTBlZjQwYTViYmE3MTk1MzlhNzliYTE1ZWEwYzY3ZTllMDRjNTBk
GATES
GATES
B136PC
GATES GATES
Description
B136PC V-BELT ; B 139" OL
V-Belt; B Series; 139" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90037136
BDI #
1121083
Details
79.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B136PC/p/1121083
Your Price
$ 79.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.69
EAN
0072053674538
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Power Curve
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
B136PC ; 17X3450Li
Manufacturer Internal Number
9003-7136
Weight / LBS
1.72
Long Description
V-Belt; B Series; 139" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
139 Inch | 3530.6 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh