https://www.bdiexpress.com/medias/INDDODBLTXXX-V-1BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODB8aW1hZ2UvanBlZ3xhRE0zTDJoaVpTOHhNRFkwTXprNU56Y3lNRFl3Tmk5SlRrUkVUMFJDVEZSWVdGaGZWbDh4UWs1RVgwRmZRbDlEWDBSZk16QXdlRE13TUM1cWNHY3wzNjU0ZDQzMjFkYzYyMTE1MDAwOGNmNWE2ZDIyMTRjMmYxYzE1YTA4NTU4NzBlNTBlOGE1OTU5Y2FhNmQzYmYy
DODGE
DODGE
B169
DODGE DODGE
Description
B169 V-BELT
V-Belt; B Series; 172" Belt Outside Length; 21/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
102449
BDI #
22263753
Details
85.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B169/p/22263753
Your Price
$ 85.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.844
EAN
0782477026454
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102449
Weight / LBS
1.86
Long Description
V-Belt; B Series; 172" Belt Outside Length; 21/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
172 Inch | 4368.8 Millimeter
Belt Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh