Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B88 ; 17X2240 https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDl8aW1hZ2UvanBlZ3xhR1JpTDJobU9DODVNekUxTURJMU1EVTVPRGN3TG1wd1p3fDdlYzc0YTIzY2U1YWJlMDBmM2JhMTYwZmU4NmQ2MTg4MzA5MDdkZGZiYjE0NTFhNGZjNjg3YTk3MmVlMzE2M2M
1406509 Drive Belts V-Belts 

OPTIBELT OPTIBELT

B88 ; 17X2240

Description

B88 V-BELT ; 21/32" TOP WIDTH 91" LONG

V-Belt; B-17X Series; 91"-2309MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

B88 ; 17X2240

BDI #
1406509

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.445
EAN
4014486345650
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
B88
Weight / LBS
0.97
Long Description
V-Belt; B-17X Series; 91"-2309MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
91 Inch | 2309 Millimeter
Belt Width
0.625 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh