https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhR05qTDJnelppOHhNRFF3T0RrME16TTROalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlFWOUNRbDlEUTE5RVJGOHpNREI0TXpBd0xtcHdad3w5ZWE5NDNhODhjOGY1ZDljMTI2ZWFlYmVjMmFmNjRhMDQ4NGZkNTY3NzZjMmRiYzU2ZGFmYjhiM2JkY2RmOWRi
GATES
GATES
BB42
GATES GATES
Description
BB42 V-BELT
V-Belt; BB Series; Double Belt Style; 46.6" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90530042
BDI #
1409221
Details
68.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BB42/p/1409221
Your Price
$ 68.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.29
EAN
0072053203417
Product Group - BDI
M02356
Belt Series
BB
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
BB42
Manufacturer Internal Number
9053-0042
Weight / LBS
0.66
Long Description
V-Belt; BB Series; Double Belt Style; 46.6" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
46.6 Inch | 1183.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh