https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-A-B-C-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Mzd8aW1hZ2UvanBlZ3xhR1ZqTDJobE5TOHhNRFF3T1RRMk1qVXpNREEzT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOUJYMEpmUTE4elZsODFWbDg0Vmw4ek1EQjRNekF3TG1wd1p3fDhiOWExMjlmNzlhYTViMzFmYTRiN2FmNjJhYTUwYzcwMjZkNzk0ZWM4ZDhiYTgzZDc4YTAyOTg1YjUwOTk2YTI
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-A-B-C-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Mzd8aW1hZ2UvanBlZ3xhR1ZqTDJobE5TOHhNRFF3T1RRMk1qVXpNREEzT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOUJYMEpmUTE4elZsODFWbDg0Vmw4ek1EQjRNekF3TG1wd1p3fDhiOWExMjlmNzlhYTViMzFmYTRiN2FmNjJhYTUwYzcwMjZkNzk0ZWM4ZDhiYTgzZDc4YTAyOTg1YjUwOTk2YTI
GATES
GATES
BP136
GATES GATES
Description
BP136 V-BELT ; 139" BELT OC 21/32" BELT W
V-Belt; B Series; 139" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Part #
91860136
BDI #
1121718
Details
199.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BP136/p/1121718
Your Price
$ 199.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.71
EAN
0770075137597
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
BP136 ; 17X3465Li
Manufacturer Internal Number
9186-0136
Weight / LBS
0.708
Long Description
V-Belt; B Series; 139" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
139 Inch | 3530.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

