

GATES
GATES
BX126
GATES GATES
Description
BX126 V-BELT
V-Belt; Cogged; 129" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; B Series
Part #
BX126
BDI #
26964026
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BX126/p/26964026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0770075821588
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Product Detail
V-Belt
Product Specification
Cogged; 129" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; B Series
Long Description
V-Belt; Cogged; 129" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; B Series