BROWNING
BROWNING
BX52
BROWNING BROWNING
Description
BX52 GRIPNOTCH V-BELT ; 5/8" TOP WID 55" OUTSIDE LG
V-Belt; BX Series; Cogged Belt Style; 55" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
1089721
BDI #
327376
Details
74.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BX52/p/327376
Your Price
$ 74.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.236
EAN
0662289225019
Product Group - BDI
M02356
Belt Series
BX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1221/1223
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BX52
Manufacturer Internal Number
1089721
Weight / LBS
0.52
Long Description
V-Belt; BX Series; Cogged Belt Style; 55" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
55 Inch | 1397 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh