CONTINENTAL
CONTINENTAL
BX64-A ; X17X1625Li
CONTINENTAL CONTINENTAL
Description
BX64-A CONTI VX ADVANCE ; 0.66" TOP WD 0.41" THK
V-Belt; BX-X17X Series; Cogged Belt Style; 67"-1694MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20039577
BDI #
1402589
Details
47.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BX64-A-;-X17X1625Li/p/1402589
Your Price
$ 47.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.137
EAN
0037256047817
Product Group - BDI
M02356
Belt Series
BX | X17X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
BX64
Weight / LBS
0.58
Long Description
V-Belt; BX-X17X Series; Cogged Belt Style; 67"-1694MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
67 Inch | 1694 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh