

1122146
Drive Belts V-Belts
GATES
GATES
CC105
GATES GATES
Description
CC105 V-BELT ; C DOUBLE 109" OL
V-Belt; CC Series; Double Belt Style; 111.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
CC105
BDI #
1122146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/CC105/p/1122146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.13
EAN
0072053207866
Product Group - BDI
M02356
Belt Series
CC
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
CC105
Manufacturer Internal Number
9054-0105
Weight / LBS
2.62
Long Description
V-Belt; CC Series; Double Belt Style; 111.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
111.4 Inch | 2829.56 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh