BROWNING
BROWNING
CC540DC
BROWNING BROWNING
Description
CC540DC ; DOUBLE V GRIPBELT
V-Belt; CC Series; Double Belt Style; 544.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
1088343
BDI #
319403
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/CC540DC/p/319403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.945
EAN
0662289294527
Product Group - BDI
M02356
Belt Series
CC
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1221/1222
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CC540DC
Manufacturer Internal Number
1088343
Weight / LBS
17.5
Long Description
V-Belt; CC Series; Double Belt Style; 544.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
544.4 Inch | 13827.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh