CONTINENTAL
CONTINENTAL
CX75-A ; X22X1900Li
CONTINENTAL CONTINENTAL
Description
CX75 ; TORQUE FLEX BELT
V-Belt; CX-X22X Series; Cogged Belt Style; 79"-1988MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20039652
BDI #
397865
Details
96.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/CX75-A-;-X22X1900Li/p/397865
Your Price
$ 96.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.597
EAN
0037256048272
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
CX75
Weight / LBS
1.32
Long Description
V-Belt; CX-X22X Series; Cogged Belt Style; 79"-1988MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.875 Inch | 22 Millimeter
Belt Outside Length
79 Inch | 1988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh