CONTINENTAL
CONTINENTAL
D540
CONTINENTAL CONTINENTAL
Description
D540 ; CLASSICAL BELT
V-Belt; D Series; 543" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20042308
BDI #
399644
Details
1102.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D540/p/399644
Your Price
$ 1,102.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.368
EAN
0037256047138
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
D540
Weight / LBS
20.64
Long Description
V-Belt; D Series; 543" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
543 Inch | 13792.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh