https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzR8aW1hZ2UvanBlZ3xhR016TDJnME9TOHhNRFV3TnpJek5qZzJPREV5Tmk5SlRrUllXRmhDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufGM4ZWQ5Y2I4Nzc5YTQ0OTVmOGJkMmNmODNkYmYyOGU1YmUzZjlkNGI2OGU4MDAyOGI2NmFjYzhhNmJlNDAzZWY
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzR8aW1hZ2UvanBlZ3xhR016TDJnME9TOHhNRFV3TnpJek5qZzJPREV5Tmk5SlRrUllXRmhDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufGM4ZWQ5Y2I4Nzc5YTQ0OTVmOGJkMmNmODNkYmYyOGU1YmUzZjlkNGI2OGU4MDAyOGI2NmFjYzhhNmJlNDAzZWY
GATES
GATES
D96 ; 32X2515LD
GATES GATES
Description
D96 V BELT ; HI POWER II
V-Belt; D-32X Series; 101"-2566MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90052096
BDI #
18202460
Details
248.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D96-;-32X2515LD/p/18202460
Your Price
$ 248.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.254
EAN
0072053695915
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Long Description
V-Belt; D-32X Series; 101"-2566MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
101 Inch | 2566 Millimeter
Belt Width
1.25 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

