CONTINENTAL
CONTINENTAL
E270
CONTINENTAL CONTINENTAL
Description
E270 ; CLASSICAL BELT
V-Belt; E Series; 274" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20042315
BDI #
399651
Details
783.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E270/p/399651
Your Price
$ 783.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.418
EAN
0037256047190
Product Group - BDI
M02356
Belt Series
E
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
E270
Weight / LBS
14.14
Long Description
V-Belt; E Series; 274" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38 Millimeter
Belt Outside Length
274 Inch | 6959.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh