MEGADYNE GROUP
								MEGADYNE GROUP
							
						
					MXV5-500
				 
				MEGADYNE GROUP MEGADYNE GROUP
Description
						
                            
								MXV5-500 V-BELT ; 5/8IN W 50IN OUTSIDE LG
V-Belt; MXV5 Series; 50" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	MXV5-500
							BDI #
						
	                      	550307
							
						
Details
                    
                        32.72
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/MXV5-500/p/550307
						
		
		
		
				Your Price
				
						
							$ 32.72 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.23
					EAN
				0746041004903
					Product Group - BDI
				M02356
					Belt Series
				
					MXV5
			Belt Style
				
					V-Belt
			Number of Bands
				
					1 Band
			Tensile Material
				
					Aramid
			Outer Material
				
					Rubber
			Other Features
				
					Super Duty
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt V-Belt
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					V
			Manufacturer URL
				
					https://www.jasonindustrial.com
			Manufacturer Item Number
				
					MXV5500
			Weight / LBS
				
					0.49
			Long Description
				
					V-Belt; MXV5 Series; 50" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
			Belt Outside Length
				
					50 Inch | 1270 Millimeter
			Belt Width
				
					0.656 Inch | 16.662 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

