MEGADYNE GROUP
MEGADYNE GROUP
MXV5-850
MEGADYNE GROUP MEGADYNE GROUP
Description
MXV5-850 V BELT ; 5/8" W 85" OUTSIDE LG
V-Belt; MXV5 Series; 85" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Part #
MXV5-850
BDI #
550342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/MXV5-850/p/550342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.381
EAN
0746041005252
Product Group - BDI
M02356
Belt Series
MXV5
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
MXV5850
Weight / LBS
0.84
Long Description
V-Belt; MXV5 Series; 85" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.656 Inch | 16.662 Millimeter
Belt Outside Length
85 Inch | 2159 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh