https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwMHxpbWFnZS9qcGVnfGFHSmxMMmc0WXk4eE1EYzJOekUzTmpZNU5UZ3pPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmTTFaZk5WWmZPRlpmTXpBd2VETXdNQzVxY0djfDFiNjUxMGUyMmMyNjc0MzQzNTVjYmY0ZWU2ZmY5YjRhNWE5YzY5Y2MxZGVhNzM5ZTg0MmFhYzg5ZjMxYmRlZjQ
SKF
SKF
PHG 5V600X4
SKF SKF
Description
PHG 5V600X4 V-BELT ; NON-RETURNABLE
V-Belt; 5V Series; Banded Belt Style; 60" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
PHG 5V600X4
BDI #
1272252
Details
145.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/PHG-5V600X4/p/1272252
Your Price
$ 145.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.54
EAN
7316572711378
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; 5V Series; Banded Belt Style; 60" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
60 Inch | 1524 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh