

TIMKEN
TIMKEN
R3V1320-10
TIMKEN TIMKEN
Description
R3V1320-10 V-BELT ; WEDGE-BAND 101805627
V-Belt; 3V Series; Banded Belt Style; 132" Belt Outside Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
R3V1320-10
BDI #
227389

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R3V1320-10/p/227389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.173
EAN
0785201880766
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R3V1320-10
Weight / LBS
9.173
Long Description
V-Belt; 3V Series; Banded Belt Style; 132" Belt Outside Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Outside Length
132 Inch | 3352.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh