https://www.bdiexpress.com/medias/INDDODBLTXXX-V-5BND-R-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MjF8aW1hZ2UvanBlZ3xhRFl5TDJnMFpDOHhNRFkwTkRBd05EZzJOREF6TUM5SlRrUkVUMFJDVEZSWVdGaGZWbDgxUWs1RVgxSmZRVjlDWDBOZlJGOHpNREI0TXpBd0xtcHdad3wzODFmYzRiZWZiOWQxMTA3OTM5MzNiMDk2ODkxZjE1OTFkMDU3NDcyNDBlNGI3NDIzMDE3NDE0MDVjZDM2NjM5
DODGE
DODGE
RB52-5
DODGE DODGE
Description
RB52-5 V-BELT
V-Belt; B Series; Banded Belt Style; 53" Belt Outside Length; 3-9/32" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
107481
BDI #
22270773
Details
208.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RB52-5/p/22270773
Your Price
$ 208.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.746
EAN
0782475063239
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
107481
Weight / LBS
3.85
Long Description
V-Belt; B Series; Banded Belt Style; 53" Belt Outside Length; 3-9/32" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.281 Inch | 83.337 Millimeter
Belt Outside Length
53 Inch | 1346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh