https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwOXxpbWFnZS9qcGVnfGFHRmlMMmhtWVM4eE1EYzJPRGt4T1RnMU5URXpOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8NzYzNGVjZWVjNWIyZGZkMWU5YzllYjc2M2Y4MjJlYzM1YjBkYjcxYjY1MTkyZTc4NzJjNTYyYmNkOGIxNmNhMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwOXxpbWFnZS9qcGVnfGFHRmlMMmhtWVM4eE1EYzJPRGt4T1RnMU5URXpOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8NzYzNGVjZWVjNWIyZGZkMWU5YzllYjc2M2Y4MjJlYzM1YjBkYjcxYjY1MTkyZTc4NzJjNTYyYmNkOGIxNmNhMQ
TIMKEN
TIMKEN
RB65-3
TIMKEN TIMKEN
Description
RB65-3 SUPER VEE-BAND BELT ; 101741382
V-Belt; B Series; Banded Belt Style; 68" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
RB65-3
BDI #
226150
Details
164.27
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RB65-3/p/226150
Your Price
$ 164.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.49
EAN
0785201689871
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RBP65-3
Weight / LBS
3.273
Long Description
V-Belt; B Series; Banded Belt Style; 68" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
68 Inch | 1727.2 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

