Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPA1457 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-SPZ-SPA-SPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTV8aW1hZ2UvanBlZ3xhRFF5TDJoa1pTOHhNRFV3TmpreE1qSTJPRE14T0M5SlRrUllXRmhDVEZSWVdGaGZWbDlUVUZwZlUxQkJYMU5RUWw4ek1EQjRNekF3TG1wd1p3fDVkZmFiNjkxMmIwNTcxZDMxZWEyZWVjMWIwZmU3MzY4Y2I3ZmIyOWRiNmFmYzg5ZmE0NzkyOTZmZTM3ZTFlNTQ
1080375 Drive Belts V-Belts 

OPTIBELT OPTIBELT

SPA1457

Description

SPA1457 V-BELT ; SPA PROFILE POLYESTER

V-Belt; SPA Series; 1475MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

SPA1457

BDI #
1080375

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.172
EAN
4014486077018
Product Group - BDI
M02356
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
SPA1457
Weight / LBS
0.39
Long Description
V-Belt; SPA Series; 1475MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
58.071 Inch | 1475 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh