https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-SPZ-SPA-SPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTV8aW1hZ2UvanBlZ3xhRFF5TDJoa1pTOHhNRFV3TmpreE1qSTJPRE14T0M5SlRrUllXRmhDVEZSWVdGaGZWbDlUVUZwZlUxQkJYMU5RUWw4ek1EQjRNekF3TG1wd1p3fDVkZmFiNjkxMmIwNTcxZDMxZWEyZWVjMWIwZmU3MzY4Y2I3ZmIyOWRiNmFmYzg5ZmE0NzkyOTZmZTM3ZTFlNTQ
CONTINENTAL
CONTINENTAL
SPA4000
CONTINENTAL CONTINENTAL
Description
SPA4000 ; GY METRIC V BELT
V-Belt; SPA Series; 4018MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20324332
BDI #
416794
Details
115.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPA4000/p/416794
Your Price
$ 115.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.52
EAN
0037256074684
Product Group - BDI
M02356
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
SPA4000
Weight / LBS
1.145
Long Description
V-Belt; SPA Series; 4018MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
158.189 Inch | 4018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh