https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ
TIMKEN
TIMKEN
XPB1320
TIMKEN TIMKEN
Description
XPB1320 V-BELT ; POWER-WEDGE COG 101737717
V-Belt; XPB Series; Cogged Belt Style; 1342MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
XPB1320
BDI #
225431
Details
80.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPB1320/p/225431
Your Price
$ 80.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.263
EAN
0785201715297
Product Group - BDI
M02356
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SPBX1320
Weight / LBS
0.881
Long Description
V-Belt; XPB Series; Cogged Belt Style; 1342MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
52.835 Inch | 1342 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

