Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XPB2910 https://www.bdiexpress.com/medias/INDCRLBLTXXX-V-CG-SPA-B-C-Z-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTF8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREUyTXpJeE5qWXhNelF3Tmk5SlRrUkRVa3hDVEZSWVdGaGZWbDlEUjE5VFVFRmZRbDlEWDFwZk16QXdlRE13TUM1cWNHY3xlNGQwYTZlZDBjOGYyNWZlNGI0N2MxYjE0MTkzMTY1OWVkY2RhZGU2MmJhMzM4OTljNzQxM2JkZDc1YzFiOTg5
20659414 Drive Belts V-Belts 

TIMKEN TIMKEN

XPB2910

Description

XPB2910 V-BELT ; POWER-WEDGE COG 101769180

V-Belt; XPB Series; Cogged Belt Style; 2932MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

XPB2910

BDI #
20659414

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.605
EAN
0785201964138
Product Group - BDI
M02356
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; XPB Series; Cogged Belt Style; 2932MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
115.433 Inch | 2932 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh