Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Z55 ; 10X1398Li DELTA CLASSIC https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-Z-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNHxpbWFnZS9qcGVnfGFETXhMMmcwT0M4eE1ETTNNekkyTkRnd01UZ3lNaTlKVGtSWVdGaENURlJZV0ZoZlZsOWFYek13TUhnek1EQXVhbkJufDNkMjRiMDRiNjlkZDg1OGYxNjA5YzhjMjk0ODJhODNmYWFjOTI3ZDJkOGRhYzE5NDk5MTVmMjc3OTU1OWUwYTg
17012057 Drive Belts V-Belts 

GATES GATES

Z55 ; 10X1398Li DELTA CLASSIC

Description

GATES Z55 ; 10X1398Li DELTA CLASSIC

V-Belt; Z-10X Series; 56-1/2"-1436MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

Z55 ; 10X1398Li DELTA CLASSIC

BDI #
17012057

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.125
Product Group - BDI
M02236
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Delta
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
Z55 10X1398LI DELTA CLASSIC
Weight / LBS
0.125
Long Description
V-Belt; Z-10X Series; 56-1/2"-1436MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
56.5 Inch | 1436 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh