OPTIBELT
OPTIBELT
13X5X468
OPTIBELT OPTIBELT
Description
13X5X468 ; POR MTO
24 Degree Angle; Variable Speed; 468MM Pitch Length; 13MM Belt Width; 499.416MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
13X5X468
BDI #
1406414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/13X5X468/p/1406414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.045
EAN
4014486157574
Product Group - BDI
M02356
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
13X5X468
Manufacturer Internal Number
13X5X468
Long Description
24 Degree Angle; Variable Speed; 468MM Pitch Length; 13MM Belt Width; 499.416MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
18.425 Inch | 468 Millimeter
Belt Outside Length
19.662 Inch | 499.416 Millimeter
Belt Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh