DODGE
DODGE
1422V300
DODGE DODGE
Description
1422V300 VARIABLE SPEED BELT
22 Degree Angle; Variable Speed; 30" Pitch Length; 7/8" Belt Width; 30.7" Outside Length; Polyester Tensile Material
Part #
109409
BDI #
254252
Details
50.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V300/p/254252
Your Price
$ 50.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.45
EAN
0782475078073
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
22 Degree Angle; Variable Speed; 30" Pitch Length; 7/8" Belt Width; 30.7" Outside Length; Polyester Tensile Material
Belt Outside Length
30.7 Inch | 779.78 Millimeter
Belt Pitch Length
30 Inch | 762 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


