MAUREY
MAUREY
1622V336
MAUREY MAUREY
Description
1622V336 VARI-SPEED BELT
22 Degree Angle; Variable Speed; 33.6" Pitch Length; 1" Belt Width; 34.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1622V336
BDI #
636270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1622V336/p/636270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.231
EAN
0640965057390
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.52
Long Description
22 Degree Angle; Variable Speed; 33.6" Pitch Length; 1" Belt Width; 34.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
33.6 Inch | 853.44 Millimeter
Belt Outside Length
34.1 Inch | 866.14 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh