DODGE
DODGE
1628V210
DODGE DODGE
Description
1628V210 VARIABLE SPEED BELT
28 Degree Angle; Variable Speed; 21" Pitch Length; 1" Belt Width; 21.2" Outside Length; Polyester Tensile Material
Part #
109479
BDI #
254260
Details
49.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1628V210/p/254260
Your Price
$ 49.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.45
EAN
0782475078448
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
28 Degree Angle; Variable Speed; 21" Pitch Length; 1" Belt Width; 21.2" Outside Length; Polyester Tensile Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
21.2 Inch | 538.48 Millimeter
Belt Pitch Length
21 Inch | 533.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh