MEGADYNE GROUP
MEGADYNE GROUP
1832V338
MEGADYNE GROUP MEGADYNE GROUP
Description
1832V338 VARIABLE SPEED BELT ; 1-1/8IN WD 34.4IN OUTSIDE LG
32 Degree Angle Series; Variable Speed Style; 33.8" Pitch Length; 1-1/8" Width; 34.4" Outside Length; Polyester Tensile Material
Part #
1832V338
BDI #
532247
Details
96.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1832V338/p/532247
Your Price
$ 96.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041193102
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1832V338
Long Description
32 Degree Angle Series; Variable Speed Style; 33.8" Pitch Length; 1-1/8" Width; 34.4" Outside Length; Polyester Tensile Material
Belt Outside Length
34.4 Inch | 873.76 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
33.8 Inch | 858.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh