TB WOODS
TB WOODS
1922V666
TB WOODS TB WOODS
Description
1922V666 VARIABLE SPEED BELT ; POR
22 Degree Angle Series; Variable Speed Style; 66.6" Pitch Length; 1-3/16" Width; 67.4" Outside Length; Kevlar Tensile Material
Part #
1922V666
BDI #
986132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V666/p/986132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.544
EAN
0698672790918
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1922V666
Weight / LBS
1.2
Long Description
22 Degree Angle Series; Variable Speed Style; 66.6" Pitch Length; 1-3/16" Width; 67.4" Outside Length; Kevlar Tensile Material
Belt Pitch Length
66.6 Inch | 1,691.64 Millimeter
Belt Outside Length
67.4 Inch | 1,711.96 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh