MEGADYNE GROUP
MEGADYNE GROUP
1922V846
MEGADYNE GROUP MEGADYNE GROUP
Description
1922V846 VARIABLE SPEED BELT ; 1-3/16IN WD 85.4IN OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 84.6" Pitch Length; 1-3/16" Width; 85.4" Outside Length; Polyester Tensile Material
Part #
1922V846
BDI #
532604
Details
161.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V846/p/532604
Your Price
$ 161.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041193539
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1922V846
Long Description
22 Degree Angle Series; Variable Speed Style; 84.6" Pitch Length; 1-3/16" Width; 85.4" Outside Length; Polyester Tensile Material
Belt Outside Length
85.4 Inch | 2,169.16 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
84.6 Inch | 2,148.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh