OPTIBELT
OPTIBELT
21X6X610
OPTIBELT OPTIBELT
Description
21X6X610 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 610MM Pitch Length; 21MM Belt Width; 647.699MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
21X6X610
BDI #
1406622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/21X6X610/p/1406622
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.1
EAN
4014486168884
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
21X6X610
Manufacturer Internal Number
21X6X610
Long Description
27 Degree Angle; Variable Speed; 610MM Pitch Length; 21MM Belt Width; 647.699MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
25.5 Inch | 647.699 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Belt Pitch Length
24.016 Inch | 610 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh