OPTIBELT
OPTIBELT
22X8X750
OPTIBELT OPTIBELT
Description
22X8X750 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 750MM Pitch Length; 22MM Belt Width; 800.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
22X8X750
BDI #
1406718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/22X8X750/p/1406718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.159
EAN
4014486169911
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
22X8X750
Manufacturer Internal Number
22X8X750
Long Description
27 Degree Angle; Variable Speed; 750MM Pitch Length; 22MM Belt Width; 800.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
29.528 Inch | 750 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Belt Outside Length
31.507 Inch | 800.266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh