TIMKEN
TIMKEN
2322V329
TIMKEN TIMKEN
Description
2322V329 VARIABLE SPEED COG-BELT ; 101806268
22 Degree Angle; Variable Speed; 32.9" Pitch Length; 1-7/16" Belt Width; 33.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2322V329
BDI #
22456109
Details
221.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V329/p/22456109
Your Price
$ 221.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.318
EAN
0785201748851
Product Group - BDI
M02356
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2322V329
Weight / LBS
1.067
Long Description
22 Degree Angle; Variable Speed; 32.9" Pitch Length; 1-7/16" Belt Width; 33.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
32.9 Inch | 835.66 Millimeter
Belt Outside Length
33.4 Inch | 848.36 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh