TIMKEN
TIMKEN
2326V310
TIMKEN TIMKEN
Description
2326V310 VARIABLE SPEED COG-BELT ; 101738824
26 Degree Angle; Variable Speed; 31" Pitch Length; 1-7/16" Belt Width; 31.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
2326V310
BDI #
17058735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2326V310/p/17058735
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.38
EAN
0785201749087
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2326V310
Weight / LBS
0.828
Long Description
26 Degree Angle; Variable Speed; 31" Pitch Length; 1-7/16" Belt Width; 31.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Outside Length
31.8 Inch | 807.72 Millimeter
Belt Pitch Length
31 Inch | 787.4 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


