

GATES
GATES
2530V530
GATES GATES
Description
NOT AVAILABLE IN US
30 Degree Angle Series; Variable Speed Style; 53" Pitch Length; 1-9/16" Width; 54" Outside Length; Polyester Tensile Material
Part #
2530V530
BDI #
1101417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V530/p/1101417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.29
EAN
0072053253740
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V530
Manufacturer Internal Number
9800-0654
Weight / LBS
3.47
Long Description
30 Degree Angle Series; Variable Speed Style; 53" Pitch Length; 1-9/16" Width; 54" Outside Length; Polyester Tensile Material
Belt Pitch Length
53 Inch | 1,346.2 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Outside Length
54 Inch | 1,371.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh