DODGE
DODGE
2530V730
DODGE DODGE
Description
2530V730 VARIABLE SPEED BELT
Variable Speed Belt; 30 Degree Angle; 73" Pitch Length; 1.563" Belt Width; 74.2" Outside Length; Polyester Tensile Material
Part #
109104
BDI #
254206
Details
210.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V730/p/254206
Your Price
$ 210.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.36
EAN
0782475076062
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 30 Degree Angle; 73" Pitch Length; 1.563" Belt Width; 74.2" Outside Length; Polyester Tensile Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Outside Length
74.2 Inch | 1884.68 Millimeter
Belt Pitch Length
73 Inch | 1854.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh