TIMKEN
TIMKEN
2530V890
TIMKEN TIMKEN
Description
2530V890 VARIABLE SPEED COG-BELT ; 101738399
30 Degree Angle; Variable Speed; 89" Pitch Length; 1-9/16" Belt Width; 90" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V890
BDI #
229727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V890/p/229727
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.768
EAN
0785201750755
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V890
Weight / LBS
3.84
Long Description
30 Degree Angle; Variable Speed; 89" Pitch Length; 1-9/16" Belt Width; 90" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Pitch Length
89 Inch | 2,260.6 Millimeter
Belt Outside Length
90 Inch | 2,286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


